2 in Finished Bore with 1 Set Screw (No Keyway) 1 Groove 10.93 in OD

  • Mfr # AL114-3/4

  • Zoro # G315714576


product price:  $63.19
/ea

Key Features

Pulley Outside Dia.
10.93 in
Fits Shaft Dia.
2 in
For Use With
Blenders, Blowers, Elliptical Machine, Exercise Equipment, Fans, Food Processors, Garage Door Openers, Grinders, Light Duty Conveyors, Mixers, Power Tools, Pumps, Sanders, Treadmills
Set Screw Included
5/16-18 in
Width (mm)
1.06 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AL114-3/4
Zoro #
G315714576
UPC #
806372022424
Country of Origin
China

Dimensions

Pulley Outside Dia.
10.93 in
Fits Shaft Dia.
2 in
Width (mm)
1.06 in
Pulley Bore Dia.
0.75 in

Details

For Use With
Blenders, Blowers, Elliptical Machine, Exercise Equipment, Fans, Food Processors, Garage Door Openers, Grinders, Light Duty Conveyors, Mixers, Power Tools, Pumps, Sanders, Treadmills
Set Screw Included
5/16-18 in
Pulley Bore Type
Finished Bore with 1 Set Screw (No Keyway)
Number of Grooves
1
Pulley Material
Cast Iron

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.