2 in Finished Bore with 1 Set Screw (No Keyway) 1 Groove 9.93 in OD

  • Mfr # AL104-1

  • Zoro # G015714197


product price:  $97.19
/ea
Free Shipping & Returns

Key Features

For Use With
Blenders, Blowers, Elliptical Machine, Exercise Equipment, Fans, Food Processors, Garage Door Openers, Grinders, Light Duty Conveyors, Mixers, Power Tools, Pumps, Sanders, Treadmills
Fits Shaft Dia.
2 in
Width (mm)
1.06 in
Pulley Material
Cast Iron
Number of Grooves
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AL104-1
Zoro #
G015714197
UPC #
806372022394
Country of Origin
China

Dimensions

Fits Shaft Dia.
2 in
Width (mm)
1.06 in
Pulley Outside Dia.
9.93 in
Pulley Bore Dia.
1.00 in

Details

For Use With
Blenders, Blowers, Elliptical Machine, Exercise Equipment, Fans, Food Processors, Garage Door Openers, Grinders, Light Duty Conveyors, Mixers, Power Tools, Pumps, Sanders, Treadmills
Pulley Material
Cast Iron
Number of Grooves
1
Set Screw Included
5/16-18 in
Pulley Bore Type
Finished Bore with 1 Set Screw (No Keyway)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.