2 in Finished Bore with 1 Set Screw (No Keyway) 1 Groove 9.93 in OD

  • Mfr # AL104-3/4

  • Zoro # G615714559


product price:  $63.45
/ea

Key Features

Pulley Bore Dia.
0.75 in
Fits Shaft Dia.
2 in
Number of Grooves
1
Pulley Material
Cast Iron
Pulley Outside Dia.
9.93 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AL104-3/4
Zoro #
G615714559
UPC #
806372022400
Country of Origin
China

Dimensions

Pulley Bore Dia.
0.75 in
Fits Shaft Dia.
2 in
Pulley Outside Dia.
9.93 in
Width (mm)
1.06 in

Details

Number of Grooves
1
Pulley Material
Cast Iron
Set Screw Included
5/16-18 in
For Use With
Blenders, Blowers, Elliptical Machine, Exercise Equipment, Fans, Food Processors, Garage Door Openers, Grinders, Light Duty Conveyors, Mixers, Power Tools, Pumps, Sanders, Treadmills
Pulley Bore Type
Finished Bore with 1 Set Screw (No Keyway)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.