
2 in Finished Bore with Keyway and 1 Set Screw 1 Groove 10.93 in OD
Mfr # AL114-25MM KW
Zoro # G115714875
product price:Â $63.19
/eaKey Features
Fits Shaft Dia.
2 in
Pulley Outside Dia.
10.93 in
Number of Grooves
1
Pulley Material
Cast Iron
Pulley Bore Type
Finished
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
AL114-25MM KW
Zoro #
G115714875
UPC #
806372098467
Country of Origin
China
Dimensions
Fits Shaft Dia.
2 in
Pulley Outside Dia.
10.93 in
Pulley Bore Dia.
25 mm
Width (mm)
1.06 in
Details
Number of Grooves
1
Pulley Material
Cast Iron
Pulley Bore Type
Finished
Set Screw Included
5/16-18 in
For Use With
Blenders, Blowers, Elliptical Machine, Exercise Equipment, Fans, Food Processors, Garage Door Openers, Grinders, Light Duty Conveyors, Mixers, Power Tools, Pumps, Sanders, Treadmills
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.