2 in Finished Bore with Keyway and 1 Set Screw 1 Groove 11.93 in OD

  • Mfr # AL124-3/4 KW

  • Zoro # G915714822


product price:  $72.35
/ea

Key Features

Fits Shaft Dia.
2 in
For Use With
Blenders, Blowers, Elliptical Machine, Exercise Equipment, Fans, Food Processors, Garage Door Openers, Grinders, Light Duty Conveyors, Mixers, Power Tools, Pumps, Sanders, Treadmills
Pulley Outside Dia.
11.93 in
Pulley Material
Cast Iron
Pulley Bore Type
Finished Bore with Keyway and 1 Set Screw
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AL124-3/4 KW
Zoro #
G915714822
UPC #
806372022783
Country of Origin
China

Dimensions

Fits Shaft Dia.
2 in
Pulley Outside Dia.
11.93 in
Pulley Bore Dia.
0.75 in
Width (mm)
1.06 in

Details

For Use With
Blenders, Blowers, Elliptical Machine, Exercise Equipment, Fans, Food Processors, Garage Door Openers, Grinders, Light Duty Conveyors, Mixers, Power Tools, Pumps, Sanders, Treadmills
Pulley Material
Cast Iron
Pulley Bore Type
Finished Bore with Keyway and 1 Set Screw
Number of Grooves
1
Set Screw Included
5/16-18 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.