
2 in Finished Bore with Keyway and 1 Set Screw 1 Groove 9.93 in OD
Mfr # AL104-1 KW
Zoro # G215715123
product price:Â $57.15
/eaKey Features
Number of Grooves
1
Width (mm)
1.06 in
Fits Shaft Dia.
2 in
Pulley Bore Dia.
1.00 in
Pulley Material
Cast Iron
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
AL104-1 KW
Zoro #
G215715123
UPC #
806372022738
Country of Origin
China
Dimensions
Width (mm)
1.06 in
Fits Shaft Dia.
2 in
Pulley Bore Dia.
1.00 in
Pulley Outside Dia.
9.93 in
Details
Number of Grooves
1
Pulley Material
Cast Iron
For Use With
Blenders, Blowers, Elliptical Machine, Exercise Equipment, Fans, Food Processors, Garage Door Openers, Grinders, Light Duty Conveyors, Mixers, Power Tools, Pumps, Sanders, Treadmills
Set Screw Included
5/16-18 in
Pulley Bore Type
Finished Bore with Keyway and 1 Set Screw
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.