
2.2 in Finished Bore with Keyway and Set Screws 1 Groove 15.75 in OD
Mfr # BK160-1-3/16
Zoro # G215715031
product price:Â $185.99
/ea
Free Shipping & Returns
Key Features
Pulley Material
Gray Cast Iron
Fits Shaft Dia.
2.2 in
Number of Grooves
1
Pulley Outside Dia.
15.75 in
Pulley Bore Type
Finished Bore with Keyway and Set Screws
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
BK160-1-3/16
Zoro #
G215715031
UPC #
806372014214
Country of Origin
China
Dimensions
Fits Shaft Dia.
2.2 in
Pulley Outside Dia.
15.75 in
Pulley Bore Dia.
1.1875 in
Width (mm)
1.46875 in
Details
Pulley Material
Gray Cast Iron
Number of Grooves
1
Pulley Bore Type
Finished Bore with Keyway and Set Screws
For Use With
Blenders, Blowers, Elliptical Machine, Exercise Equipment, Fans, Food Processors, Garage Door Openers, Grinders, Light Duty Conveyors, Mixers, Power Tools, Pumps, Sanders, Treadmills
Set Screw Included
5/16-18 in
Description
Light Duty Fractional Horsepower FHP Sheaves are accurately machined from cast gray iron for strength and durability. They are statically balanced, and powder coated painted with a smooth attractive finish. BK sheaves are designed for use B belts, 4L belts, as well as A belts & 5L belts. They are common in many belt driven industrial power transmission applications, and most often utilized in HVAC equipment.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.