Shop MASTERDRIVE
See all product information
Create Account
Banded Cogged V-Belt, MasterDrive Classical, 2/BX158, BX, 161 in, 1-5/16 in Top Width
- Mfr # 2/BX158
- Zoro # G815711020
product price:Â
$
341.99
/ea
Free Shipping & Returns
Key Features
V-Belt Type
Banded Cogged
Belt Series
MasterDrive Classical
V-Belt Section
BX
Number of Ribs
2
Top Width
1-5/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2/BX158
- Zoro #
- G815711020
- UPC #
- 806372106285
- Country of Origin
- Indonesia
- Item
- Banded Cogged V-Belt
- V-Belt Type
- Banded Cogged
- Belt Series
- MasterDrive Classical
- V-Belt Section
- BX
- Industry Number
- 2/BX158
- Number of Ribs
- 2
- Temp. Range
- -22 Degrees to 194 Degrees F
- Banded Belt
- Raw Edge
Dimensions
- Top Width
- 1-5/16 in
- Outside Length
- 161 in
- Thickness
- 13/32 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.