Banded V-Belt, 4/8VK2120, 8VK, 212 in, 4 in Top Width
- Mfr # 4/8VK2120
- Zoro # G315715955
product price:Â
$
2,033.99
/ea
Free Shipping & Returns
Key Features
V-Belt Type
Banded
V-Belt Section
8VK
Top Width
4 in
Outside Length
212 in
Temp. Range
-22 Degrees to 194 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4/8VK2120
- Zoro #
- G315715955
- UPC #
- 806372108043
- Country of Origin
- Indonesia
- V-Belt Type
- Banded
- V-Belt Section
- 8VK
- Temp. Range
- -22 Degrees to 194 Degrees F
- Banded Belt
- Raw Edge
- Item
- Banded V-Belt
- Number of Ribs
- 4
- Reinforcing Cord Material
- Aramid (Kevlar)
- Industry Number
- 4/8VK2120
Dimensions
- Top Width
- 4 in
- Outside Length
- 212 in
- Thickness
- 7/8 in
Description
Aramid Fiber Raw Edge Banded V-Belts are designed for high-performance applications where strength, durability, and stability are crucial. Their construction makes them suitable for a variety of demanding industrial, agricultural, and automotive uses, providing reliable and efficient power transmission.Belts reinforced with Aramid fibers similar to Kevlar provide high tensile strength, durability, and resistance to wear and tear. Also, they are more resistant to stretching and breaking under high stress, ensuring a longer lifespan. The raw edge provides a higher coefficient of friction when compared to wrapped options. The increased grip means the belt transmits more horsepower at higher speedsThe banded construction consists of multiple single V-belts also called ribs that are joined together by a common backing which forms a single, cohesive unit. This design helps distribute the load more evenly and prevents the belts from flipping or twisting during operation. The banded construction provides greater lateral rigidity and stability, making these belts ideal for applications with pulsating or shock loads.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.