Shop MASTERDRIVE
See all product information
Create Account
Banded V-Belt, MasterDrive Classical, 2/B77, B, 80 in, 1-5/16 in Top Width
- Mfr # 2/B77
- Zoro # G115711003
product price:Â
$
52.19
/ea
Key Features
V-Belt Type
Banded
Belt Series
MasterDrive Classical
V-Belt Section
B
Number of Ribs
2
Top Width
1-5/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2/B77
- Zoro #
- G115711003
- UPC #
- 806372056535
- Country of Origin
- Indonesia
- Item
- Banded V-Belt
- V-Belt Type
- Banded
- Belt Series
- MasterDrive Classical
- V-Belt Section
- B
- Industry Number
- 2/B77
- Number of Ribs
- 2
- Temp. Range
- -40 Degrees to 158 Degrees F
- Banded Belt
- Wrapped
Dimensions
- Top Width
- 1-5/16 in
- Thickness
- 13/32 in
- Outside Length
- 80 in
Description
Classical Banded Cogged/Raw Edge V-Belts are widely used in industrial, agricultural, and automotive applications and are designed for superior performance on heavy-duty classical cross-section drives.The cogged notched design makes the belts more flexible and better able to wrap around smaller sheaves. The raw edge provides a higher coefficient of friction when compared to wrapped options. The increased grip means the belt transmits more horsepower at higher speeds.The banded construction consists of multiple single V-belts also called ribs that are joined together by a common backing which forms a single, cohesive unit. This design helps distribute the load more evenly and prevents the belts from flipping or twisting during operation. The banded construction provides greater lateral rigidity and stability, making these belts ideal for applications with pulsating or shock loads.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.