Shop MASTERDRIVE
See all product information
Create Account
Banded V-Belt, MasterDrive Wedge, 4/8V2240, 8V, 224 in, 4 in Top Width
- Mfr # 4/8V2240
- Zoro # G115711638
product price:Â
$
1,827.99
/ea
Free Shipping & Returns
Key Features
V-Belt Type
Banded
Belt Series
MasterDrive Wedge
V-Belt Section
8V
Number of Ribs
4
Top Width
4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4/8V2240
- Zoro #
- G115711638
- UPC #
- 806372048417
- Country of Origin
- Indonesia
- Item
- Banded V-Belt
- V-Belt Type
- Banded
- Belt Series
- MasterDrive Wedge
- V-Belt Section
- 8V
- Industry Number
- 4/8V2240
- Number of Ribs
- 4
- Temp. Range
- -22 Degrees to 194 Degrees F
- Banded Belt
- Wrapped
Dimensions
- Top Width
- 4 in
- Thickness
- 7/8 in
- Outside Length
- 224 in
Description
Narrow Banded V-Belts are designed to provide efficient power transmission in high-performance and high-load applications where space constraints are a consideration. Their narrow design transmits more power in a given space and allows for more compact drive design than classical section V-belts. This significantly reduces overall drive cost.The banded construction consists of multiple single V-belts also called ribs that are joined together by a common backing which forms a single, cohesive unit. This design helps distribute the load more evenly and prevents the belts from flipping or twisting during operation. The banded construction provides greater lateral rigidity and stability, making these belts ideal for applications with pulsating or shock loads.The wrapped design provides abrasion resistance making the belt more durable and provides protection against contamination. As well wrapped V-belts allow for belt-slip during a torque spike or sudden change in drive speed protecting other drive components and reducing belt snapping.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.