Shop MASTERDRIVE
See all product information
Create Account
Cogged V-Belt, MasterDrive Wedge, 3VX355, 3VX, 35-1/2 in, 3/8 in Top Width
- Mfr # 3VX355
- Zoro # G115715353
product price:Â
$
14.35
/ea
Key Features
V-Belt Type
Cogged
Belt Series
MasterDrive Wedge
V-Belt Section
3VX
Number of Ribs
1
Top Width
3/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3VX355
- Zoro #
- G115715353
- UPC #
- 806372040664
- Country of Origin
- Indonesia
- Item
- Cogged V-Belt
- V-Belt Type
- Cogged
- Belt Series
- MasterDrive Wedge
- V-Belt Section
- 3VX
- Industry Number
- 3VX355
- Number of Ribs
- 1
- Temp. Range
- -22 Degrees to 194 Degrees F
- Banded Belt
- Raw Edge
Dimensions
- Top Width
- 3/8 in
- Thickness
- 5/16 in
- Outside Length
- 35-1/2 in
Description
Narrow V-Belts are designed to provide efficient power transmission in high-performance and high-load applications where space constraints are a consideration. Their narrow design transmits more power in a given space and allows for more compact drive design than classical section V-belts. This significantly reduces overall drive cost.The cogged notched design makes the belts more flexible and better able to wrap around smaller sheaves. The raw edge provides a higher coefficient of friction when compared to wrapped options. The increased grip means the belt transmits more horsepower at higher speeds.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.