Coupling Flanges
Mfr # 10S-2-1/4
Zoro # G922903257
product price: $117.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
10S-2-1/4
Zoro #
G922903257
UPC #
806372133854
Country of Origin
China
Description
Coupling Flanges, Coupling Size 10, Outside Diameter 7 1/2 in, Hub Diameter 4 3/8 in, Hub Material Cast Iron, Bore Diameter 2 1/4 in, Length through Bore 2 21/32 in, System of Measurement Inch, Hub Body Length 1 7/32 in, Hub Type Flange Hub, Bushing Bore Range 1 1/8 to 3 in, Coupling Overall Length 5 11/16 in, Features Exceptional Torsional Flexibility, Maintenance Free, Quick and Easy Installation, Included Screws (2) Set Screw, Keyway Depth 1/4 in, Hub Material Finish Gray Paint
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.