Coupling Flanges

  • Mfr # 11S-2

  • Zoro # G723356016


product price:  $241.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
11S-2
Zoro #
G723356016
UPC #
806372141576
Country of Origin
China

Description

Coupling Flange, Coupling Size 11, Maximum Speed 3,600 RPM, Outside Diameter 8 5/8 in, Bore Type Round Keyed, Hub Diameter 5 1/4 in, Hub Material Cast Iron, For Bushing Size Not Applicable, Bore Diameter 2 in, Length through Bore 3 7/16 in, System of Measurement Inch, Hub Body Length 1 1/2 in, Hub Type Flange Hub, Bushing Bore Range 1 1/4 to 3 7/8 in, Coupling Overall Length 7 1/8 in, Features Exceptional Torsional Flexibility, Maintenance Free, Quick and Easy Installation

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.