Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coupling Flanges

  • Mfr # 13S-3-15/16

  • Zoro # G522903930


product price: $400.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13S-3-15/16
Zoro #
G522903930
UPC #
806372142016
Country of Origin
China

Description

Coupling Flanges, Outside Diameter 11 3/4 in, Hub Diameter 6 3/4 in, Hub Material Cast Iron, Bore Diameter 3 15/16 in, Length through Bore 4 3/8 in, System of Measurement Inch, Hub Body Length 1 31/32 in, Hub Type Flange Hub, Bushing Bore Range 2 1/8 to 3 15/16 in, Coupling Overall Length 9 1/4 in, Features Exceptional Torsional Flexibility, Maintenance Free, Quick and Easy Installation, Included Screws (2) Set Screw, Keyway Depth 1/2 in, Hub Material Finish Gray Paint, Hub Material Grade HT200

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.