Coupling Flanges

  • Mfr # 5J-7/8

  • Zoro # G622903045


product price:  $31.65
/ea

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5J-7/8
Zoro #
G622903045
UPC #
806372134783
Country of Origin
China

Description

Coupling Flange, Coupling Size 5, Maximum Speed 7,600 RPM, Outside Diameter 3 1/4 in, Bore Type Round Keyed, Hub Diameter 1 7/8 in, Hub Material Powdered Metal, For Bushing Size Not Applicable, Bore Diameter 7/8 in, Length through Bore 2 7/8 in, System of Measurement Inch, Hub Body Length 15/32 in, Hub Type Flange Hub, Coupling Overall Length 2 7/8 in, Features Exceptional Torsional Flexibility, Maintenance Free, Quick and Easy Installation, Included Screws (2) Set Screw, Keyway Depth 3/32 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.