Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
5S-1-1/16
Zoro #
G823355322
UPC #
806372134806
Country of Origin
China
Description
Coupling Flange, Coupling Size 5, Maximum Speed 7,600 RPM, Outside Diameter 3 1/4 in, Bore Type Round Keyed, Hub Diameter 1 7/8 in, Hub Material Powdered Metal, For Bushing Size Not Applicable, Bore Diameter 1 1/16 in, Length through Bore 1 11/32 in, System of Measurement Inch, Hub Body Length 19/32 in, Hub Type Flange Hub, Bushing Bore Range 5/8 to 1 1/4 in, Coupling Overall Length 2 27/32 in, Features Exceptional Torsional Flexibility, Maintenance Free, Quick and Easy Installation
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.