Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coupling Flanges

  • Mfr # 5S-14MM

  • Zoro # G822903081


product price: $31.95
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5S-14MM
Zoro #
G822903081
UPC #
806372134868
Country of Origin
China

Description

Coupling Flanges, Coupling Size 5, Outside Diameter 3 1/4 in, Hub Diameter 1 7/8 in, Bore Diameter 14 mm, Length through Bore 1 11/32 in, System of Measurement Metric, Hub Body Length 19/32 in, Hub Type Flange Hub, Bushing Bore Range 14 to 28 mm, Coupling Overall Length 2 27/32 in, Features Exceptional Torsional Flexibility, Maintenance Free, Quick and Easy Installation, Included Screws (2) Set Screw, Keyway Depth 2 19/64 mm, Hub Projection 9/20 in, Keyway Width 5 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.