Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5S-7/8-RSB
Zoro #
G322903482
UPC #
806372134981
Country of Origin
China
Description
Coupling Flanges, Coupling Size 5, Outside Diameter 3 1/4 in, Hub Diameter 1 7/8 in, Bore Diameter 7/8 in, Length through Bore 1 11/32 in, System of Measurement Inch, Hub Body Length 19/32 in, Hub Type Flange Hub, Bushing Bore Range 5/8 to 1 1/4 in, Coupling Overall Length 2 27/32 in, Features Exceptional Torsional Flexibility, Maintenance Free, Quick and Easy Installation, Included Screws (2) Set Screw, Keyway Depth 3/32 in, Hub Projection 29/64 in, Keyway Width 3/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.