Coupling Flanges

  • Mfr # 6S-25MM

  • Zoro # G023360829


product price:  $45.25
/ea

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
6S-25MM
Zoro #
G023360829
UPC #
806372135223
Country of Origin
China

Description

Coupling Flange, Coupling Size 6, Maximum Speed 6,000 RPM, Outside Diameter 4 in, Bore Type Round Keyed, Hub Diameter 2 1/2 in, Hub Material Cast Iron, For Bushing Size Not Applicable, Bore Diameter 25 mm, Length through Bore 1 5/8 in, System of Measurement Metric, Hub Body Length 25/32 in, Hub Type Flange Hub, Bushing Bore Range 15 to 38 mm, Coupling Overall Length 3 9/16 in, Features Exceptional Torsional Flexibility, Maintenance Free, Quick and Easy Installation, Included Screws (2) Set Screw

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.