Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7S-1-1/4
Zoro #
G222902950
UPC #
806372135346
Country of Origin
China
Description
Coupling Flanges, Coupling Size 7, Outside Diameter 4 5/8 in, Hub Diameter 2 13/16 in, Hub Material Cast Iron, Bore Diameter 1 1/4 in, Length through Bore 1 27/32 in, System of Measurement Inch, Hub Body Length 25/32 in, Hub Type Flange Hub, Bushing Bore Range 3/4 to 1 7/8 in, Coupling Overall Length 3 15/16 in, Features Exceptional Torsional Flexibility, Maintenance Free, Quick and Easy Installation, Included Screws (2) Set Screw, Keyway Depth 1/8 in, Hub Material Finish Gray Paint
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.