Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coupling Flanges

  • Mfr # 7S-38MM

  • Zoro # G822904026


product price: $44.19
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7S-38MM
Zoro #
G822904026
UPC #
806372135513
Country of Origin
China

Description

Coupling Flanges, Coupling Size 7, Outside Diameter 4 5/8 in, Hub Diameter 2 13/16 in, Hub Material Cast Iron, Bore Diameter 38 mm, Length through Bore 1 27/32 in, System of Measurement Metric, Hub Body Length 25/32 in, Hub Type Flange Hub, Bushing Bore Range 19 to 42 mm, Coupling Overall Length 3 15/16 in, Features Exceptional Torsional Flexibility, Maintenance Free, Quick and Easy Installation, Included Screws (2) Set Screw, Keyway Depth 3 19/64 mm, Hub Material Finish Gray Paint

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.