Coupling Flanges
Mfr # 9B
Zoro # G422903566
product price:Â $117.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
9B
Zoro #
G422903566
UPC #
806372142078
Country of Origin
China
Description
Coupling Flange, Coupling Size 9, Maximum Speed 3,750 RPM, Outside Diameter 6 11/32 in, Bore Type Quick Disconnect Bushing, Hub Diameter 3 15/64 in, Hub Material Cast Iron, For Bushing Size SD, Bore Diameter 1 15/16 in, Length through Bore 1 5/8 in, System of Measurement Inch, Hub Body Length 1 1/32 in, Hub Type Flange Hub, Coupling Overall Length 4 3/4 in, Features Exceptional Torsional Flexibility, Maintenance Free, Quick and Easy Installation, Keyway Depth Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.