Coupling Flanges
Mfr # 9S-1-3/4
Zoro # G022903690
product price: $88.35
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9S-1-3/4
Zoro #
G022903690
UPC #
806372135926
Country of Origin
China
Description
Coupling Flanges, Coupling Size 9, Outside Diameter 6 11/32 in, Hub Diameter 3 5/8 in, Hub Material Cast Iron, Bore Diameter 1 3/4 in, Length through Bore 2 13/32 in, System of Measurement Inch, Hub Body Length 1 1/32 in, Hub Type Flange Hub, Bushing Bore Range 15/16 to 2 7/8 in, Coupling Overall Length 5 1/16 in, Features Exceptional Torsional Flexibility, Maintenance Free, Quick and Easy Installation, Included Screws (2) Set Screw, Keyway Depth 3/16 in, Hub Material Finish Gray Paint
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.