Coupling Flanges

  • Mfr # 9S-24MM

  • Zoro # G022903126


product price:  $88.35
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
9S-24MM
Zoro #
G022903126
UPC #
806372136084
Country of Origin
China

Description

Coupling Flange, Coupling Size 9, Maximum Speed 3,750 RPM, Outside Diameter 6 11/32 in, Bore Type Round Keyed, Hub Diameter 3 5/8 in, Hub Material Cast Iron, For Bushing Size Not Applicable, Bore Diameter 24 mm, Length through Bore 2 13/32 in, System of Measurement Metric, Hub Body Length 1 1/32 in, Hub Type Flange Hub, Bushing Bore Range 24 to 48 mm, Coupling Overall Length 5 1/16 in, Features Exceptional Torsional Flexibility, Maintenance Free, Quick and Easy Installation

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.