Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coupling Flanges

  • Mfr # 9S-48MM

  • Zoro # G622903014


product price: $88.35
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9S-48MM
Zoro #
G622903014
UPC #
806372136145
Country of Origin
China

Description

Coupling Flanges, Coupling Size 9, Outside Diameter 6 11/32 in, Hub Diameter 3 5/8 in, Hub Material Cast Iron, Bore Diameter 48 mm, Length through Bore 2 13/32 in, System of Measurement Metric, Hub Body Length 1 1/32 in, Hub Type Flange Hub, Bushing Bore Range 24 to 48 mm, Coupling Overall Length 5 1/16 in, Features Exceptional Torsional Flexibility, Maintenance Free, Quick and Easy Installation, Included Screws (2) Set Screw, Keyway Depth 3 51/64 mm, Hub Material Finish Gray Paint

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.