Coupling Sleeves
Mfr # 10JES
Zoro # G522902988
product price: $88.35
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
10JES
Zoro #
G522902988
UPC #
806372136176
Country of Origin
China
Description
Coupling Sleeves, Coupling Size 10, Maximum Speed 3,600 RPM, Maximum Torque 2,875 in-lb, Outside Diameter 7 1/16 in, Insert Construction - New 1-Piece Split, Angular Misalignment 1 Degrees , Horsepower @ 100 RPM 5.9 hp, Insert Material EPDM, Insert Width 3 7/16 in, Parallel Misalignment 0.025 in, System of Measurement Inch, Torsional Stiffness 10,980 in-lb/rad, Application Prime Mover, Maximum Operating Temperature 272 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.