Coupling Sleeves
Mfr # 11N
Zoro # G722904096
product price: $288.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
11N
Zoro #
G722904096
UPC #
806372142375
Country of Origin
China
Description
Coupling Sleeves, Coupling Size 11, Maximum Speed 3,600 RPM, Maximum Torque 5,890 in-lb, Outside Diameter 8 3/16 in, Insert Construction - New 2-Piece, Angular Misalignment 1 Degrees , Horsepower @ 100 RPM 9.3 hp, Insert Material Neoprene, Insert Width 4 in, Parallel Misalignment 0.022 in, System of Measurement Inch, Torsional Stiffness 17,300 in-lb/rad, Application Prime Mover, Maximum Operating Temperature 200 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.