Coupling Sleeves
Mfr # 14N
Zoro # G522903312
product price: $1,108.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
14N
Zoro #
G522903312
UPC #
806372142405
Country of Origin
China
Description
Coupling Sleeves, Maximum Speed 2,200 RPM, Maximum Torque 23,400 in-lb, Outside Diameter 13 3/32 in, Insert Construction - New 2-Piece, Angular Misalignment 1 Degrees , Horsepower @ 100 RPM 37 hp, Insert Material Neoprene, Insert Width 6 1/2 in, Parallel Misalignment 0.035 in, System of Measurement Inch, Torsional Stiffness 68,755 in-lb/rad, Application Prime Mover, Maximum Operating Temperature 200 Degrees F, Features Higher Resistance than EPDM, Torsional Flexibility is 15 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.