Coupling Sleeves
Mfr # 3JE
Zoro # G422903405
product price: $6.19
/eaSold in multiples of 2 for $12.38
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3JE
Zoro #
G422903405
UPC #
806372136183
Country of Origin
China
Description
Coupling Sleeves, Coupling Size 3, Maximum Speed 9,200 RPM, Maximum Torque 60 in-lb, Outside Diameter 1 7/8 in, Insert Construction - New 1-Piece Solid, Angular Misalignment 1 Degrees , Horsepower @ 100 RPM 0.1 hp, Insert Material EPDM, Insert Width 1 in, Parallel Misalignment 0.01 in, System of Measurement Inch, Torsional Stiffness 229 in-lb/rad, Application Prime Mover, Maximum Operating Temperature 272 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.