Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coupling Sleeves

  • Mfr # 4E

  • Zoro # G922903523


product price: $42.25
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4E
Zoro #
G922903523
UPC #
806372142191
Country of Origin
China

Description

Coupling Sleeves, Coupling Size 4, Maximum Speed 7,600 RPM, Maximum Torque 120 in-lb, Outside Diameter 2 15/16 in, Insert Construction - New 2-Piece, Angular Misalignment 1 Degrees , Horsepower @ 100 RPM 0.2 hp, Insert Material EPDM, Insert Width 1 1/4 in, Parallel Misalignment 0.01 in, System of Measurement Inch, Torsional Stiffness 458 in-lb/rad, Application Prime Mover, Maximum Operating Temperature 272 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.