Coupling Sleeves
- Mfr # 8HS
- Zoro # G823354691
product price:Â
$
225.99
/ea
Free Shipping & Returns
Key Features
Parallel Misalignment
0.015 in
Torsional Stiffness
30,000 in-lb/rad
For Misalignment Type
Angular, Parallel
System of Measurement
Inch
Horsepower @ 100 RPM
7.2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8HS
- Zoro #
- G823354691
- UPC #
- 806372136336
- Country of Origin
- China
- Parallel Misalignment
- 0.015 in
- Torsional Stiffness
- 30,000 in-lb/rad
- For Misalignment Type
- Angular, Parallel
- System of Measurement
- Inch
- Horsepower @ 100 RPM
- 7.2
- Insert Material
- Hytrel
- Maximum Operating Temperature
- 250 Degrees F
- Maximum Torque
- 4,530 in-lb
- Axial Motion
- 0.015 in
- Application
- Prime Mover
- Maximum Speed
- 4,500 RPM
- Minimum Operating Temperature
- -65 Degrees F
- Angular Misalignment
- 0.25 Degrees
Dimensions
- Coupling Size
- 8
- Insert Width
- 2 1/2 in
- Outside Diameter
- 5 1/16 in
Description
Coupling Sleeve, Coupling Size 8, Maximum Speed 4,500 RPM, Maximum Torque 4,530 in-lb, Outside Diameter 5 1/16 in, Insert Construction 2-Piece, Angular Misalignment 0.25 Degrees , Horsepower @ 100 RPM 7.2, Insert Material Hytrel, Insert Width 2 1/2 in, Parallel Misalignment 0.015 in, System of Measurement Inch, Torsional Stiffness 30,000 in-lb/rad, Axial Motion 0.015 in, Application Prime Mover, Maximum Operating Temperature 250 Degrees F, For Misalignment Type Angular, Parallel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.