Coupling Sleeves
Mfr # 9E
Zoro # G922904117
product price: $129.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9E
Zoro #
G922904117
UPC #
806372142245
Country of Origin
China
Description
Coupling Sleeves, Coupling Size 9, Maximum Speed 3,750 RPM, Maximum Torque 1,800 in-lb, Outside Diameter 6 in, Insert Construction - New 2-Piece, Angular Misalignment 1 Degrees , Horsepower @ 100 RPM 3.7 hp, Insert Material EPDM, Insert Width 3 in, Parallel Misalignment 0.025 in, System of Measurement Inch, Torsional Stiffness 6,875 in-lb/rad, Application Prime Mover, Maximum Operating Temperature 272 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.