Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coupling Sleeves

  • Mfr # 9JES

  • Zoro # G922903974


product price: $64.79
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9JES
Zoro #
G922903974
UPC #
806372136398
Country of Origin
China

Description

Coupling Sleeves, Coupling Size 9, Maximum Speed 3,750 RPM, Maximum Torque 1,800 in-lb, Outside Diameter 6 in, Insert Construction - New 1-Piece Split, Angular Misalignment 1 Degrees , Horsepower @ 100 RPM 3.7 hp, Insert Material EPDM, Insert Width 3 in, Parallel Misalignment 0.025 in, System of Measurement Inch, Torsional Stiffness 6,875 in-lb/rad, Application Prime Mover, Maximum Operating Temperature 272 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.