
Double Split Tapered Bushing, 1.625'' Bore, 3.00'' Flng OD, Ductile Iron
Mfr # P2-1.5/8
Zoro # G715717924
product price: $36.15
/eaKey Features
Hub Dia.
1.9375 in
Bore Bushing Series
P2
Roller Width
3.00 in
Bolt Circle Dia.
2.4375 in
Material
Ductile Iron
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P2-1.5/8
Zoro #
G715717924
UPC #
806372025753
Country of Origin
China
Dimensions
Hub Dia.
1.9375 in
Roller Width
3.00 in
Bolt Circle Dia.
2.4375 in
Outside Diameter
3.00 in
Bore Dia.
1.625 in
Length
3.00 in
Keyway Size
3/8 X 3/16
Details
Bore Bushing Series
P2
Material
Ductile Iron
Description
Double Split Tapered Bushings are used on sheaves, sprockets and pulleys to provide increased clamping force over standard bore-to-size components. They are tapered in design with flanges and utilize cap screws to tighten on the shaft. The double split design assures better concentricity to the shaft and provides the highest degree of mechanical locking component to component. Most sizes are contructed of ductile iron to provide strength and duarability. Each Split Taper Bushing series is produced in a number of different bore size options, most that include a keyway, allowing users flexibility when using sheaves, sprockets or pulleys in applications that may utilize various shaft sizes.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.