Zoro Homepage

Double Split Tapered Bushing, 1.75'' Bore, 3.00'' Flng OD, Ductile Iron

  • Mfr # P1-1.3/4

  • Zoro # G015717020


product price: $32.99
/ea

Key Features

Keyway Size
3/8 X 3/16
Roller Width
3.00 in
Hub Dia.
1.9375 in
Bore Dia.
1.75 in
Bore Bushing Series
P1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P1-1.3/4
Zoro #
G015717020
UPC #
806372025333
Country of Origin
China

Dimensions

Keyway Size
3/8 X 3/16
Roller Width
3.00 in
Hub Dia.
1.9375 in
Bore Dia.
1.75 in
Bolt Circle Dia.
2.4375 in
Outside Diameter
3.00 in
Length
3.00 in

Details

Bore Bushing Series
P1
Material
Ductile Iron

Description

Double Split Tapered Bushings are used on sheaves, sprockets and pulleys to provide increased clamping force over standard bore-to-size components. They are tapered in design with flanges and utilize cap screws to tighten on the shaft. The double split design assures better concentricity to the shaft and provides the highest degree of mechanical locking component to component. Most sizes are contructed of ductile iron to provide strength and duarability. Each Split Taper Bushing series is produced in a number of different bore size options, most that include a keyway, allowing users flexibility when using sheaves, sprockets or pulleys in applications that may utilize various shaft sizes.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.