
Double Split Tapered Bushing, 70 mm Bore, 5.375'' Flng OD, Ductile Iron
Mfr # R2-70MM
Zoro # G915715294
product price: $179.99
/ea
Free Shipping & Returns
Key Features
Keyway Size
20 mm X 4.9 mm
Bore Bushing Series
R2
Length
5.375 in
Roller Width
5.375 in
Material
Ductile Iron
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
R2-70MM
Zoro #
G915715294
UPC #
806372033130
Country of Origin
China
Dimensions
Keyway Size
20 mm X 4.9 mm
Length
5.375 in
Roller Width
5.375 in
Bolt Circle Dia.
4.625 in
Bore Dia.
70 mm
Hub Dia.
4 in
Outside Diameter
5.375 in
Details
Bore Bushing Series
R2
Material
Ductile Iron
Description
Double Split Tapered Bushings are used on sheaves, sprockets and pulleys to provide increased clamping force over standard bore-to-size components. They are tapered in design with flanges and utilize cap screws to tighten on the shaft. The double split design assures better concentricity to the shaft and provides the highest degree of mechanical locking component to component. Most sizes are contructed of ductile iron to provide strength and duarability. Each Split Taper Bushing series is produced in a number of different bore size options, most that include a keyway, allowing users flexibility when using sheaves, sprockets or pulleys in applications that may utilize various shaft sizes.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.