
HTD Timing Pulley, 24 Number of Teeth, 2.352'' Outer Diameter
Mfr # P24-8M-30-PB
Zoro # G615711657
product price: $114.99
/ea
Free Shipping & Returns
Key Features
Width - Timing Belts
30 mm
Bore Type
Stock Plain Bore
Pitch Dia. - Timing Belt Pulleys
2.406 in
Max. Bore (In.)
1.25 in
Construction
Solid With Flanges
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P24-8M-30-PB
Zoro #
G615711657
UPC #
806372127259
Country of Origin
China
Dimensions
Width - Timing Belts
30 mm
Pitch Dia. - Timing Belt Pulleys
2.406 in
Outside Dia. - Timing Belt Pulleys
2.352 in
Details
Bore Type
Stock Plain Bore
Max. Bore (In.)
1.25 in
Construction
Solid With Flanges
Application
Actuators, Blowers, Conveyors, Engines, Fans, Industrial Machinery, Medical Imaging & Diagnostic Equipment, Packaging Equipment, Printing Presses, Robotics, Textile Machinery, Wind Turbines
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.