Zoro Homepage

HTD Timing Pulley, 29 Number of Teeth, 4.983'' Outer Diameter

  • Mfr # P29-14M-115-PB

  • Zoro # G415716579


product price: $351.99
/ea
Free Shipping & Returns

Key Features

Bore Type
Stock Plain Bore
Width - Timing Belts
115 mm
Pitch Dia. - Timing Belt Pulleys
5.088 in
Construction
Solid With Flanges
Outside Dia. - Timing Belt Pulleys
4.983 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P29-14M-115-PB
Zoro #
G415716579
UPC #
806372127181
Country of Origin
China

Dimensions

Width - Timing Belts
115 mm
Pitch Dia. - Timing Belt Pulleys
5.088 in
Outside Dia. - Timing Belt Pulleys
4.983 in

Details

Bore Type
Stock Plain Bore
Construction
Solid With Flanges
Application
Actuators, Blowers, Conveyors, Engines, Fans, Industrial Machinery, Medical Imaging & Diagnostic Equipment, Packaging Equipment, Printing Presses, Robotics, Textile Machinery, Wind Turbines
Max. Bore (In.)
2.75 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.