Zoro Homepage

HTD Timing Pulley, 32 Number of Teeth, 1.96'' Outer Diameter

  • Mfr # P32-5M-25-PB

  • Zoro # G915710916


product price: $93.69
/ea
Free Shipping & Returns

Key Features

Max. Bore (In.)
1 in
Width - Timing Belts
25 mm
Outside Dia. - Timing Belt Pulleys
1.96 in
Application
Actuators, Blowers, Conveyors, Engines, Fans, Industrial Machinery, Medical Imaging & Diagnostic Equipment, Packaging Equipment, Printing Presses, Robotics, Textile Machinery, Wind Turbines
Bore Type
Stock Plain Bore
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P32-5M-25-PB
Zoro #
G915710916
UPC #
806372126979
Country of Origin
China

Dimensions

Width - Timing Belts
25 mm
Outside Dia. - Timing Belt Pulleys
1.96 in
Pitch Dia. - Timing Belt Pulleys
2.01 in

Details

Max. Bore (In.)
1 in
Application
Actuators, Blowers, Conveyors, Engines, Fans, Industrial Machinery, Medical Imaging & Diagnostic Equipment, Packaging Equipment, Printing Presses, Robotics, Textile Machinery, Wind Turbines
Bore Type
Stock Plain Bore
Construction
Solid With Flanges

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.