Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HTD Timing Pulley, 34 Number of Teeth, 2.09'' Outer Diameter

  • Mfr # P34-5M-25-PB

  • Zoro # G915710688


product price: $87.45
/ea
Free Shipping & Returns

Key Features

Width - Timing Belts
25 mm
Outside Dia. - Timing Belt Pulleys
2.09 in
Bore Type
Stock Plain Bore
Construction
Solid With Flanges
Pitch Dia. - Timing Belt Pulleys
2.13 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P34-5M-25-PB
Zoro #
G915710688
UPC #
806372126986
Country of Origin
China

Dimensions

Width - Timing Belts
25 mm
Outside Dia. - Timing Belt Pulleys
2.09 in
Pitch Dia. - Timing Belt Pulleys
2.13 in

Details

Bore Type
Stock Plain Bore
Construction
Solid With Flanges
Application
Actuators, Blowers, Conveyors, Engines, Fans, Industrial Machinery, Medical Imaging & Diagnostic Equipment, Packaging Equipment, Printing Presses, Robotics, Textile Machinery, Wind Turbines
Max. Bore (In.)
1 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.