Zoro Homepage

HTD Timing Pulley, 34 Number of Teeth, 3.354'' Outer Diameter

  • Mfr # P34-8M-30-SH

  • Zoro # G515711528


product price: $143.99
/ea
Free Shipping & Returns

Key Features

Outside Dia. - Timing Belt Pulleys
3.354 in
Application
Actuators, Blowers, Conveyors, Engines, Fans, Industrial Machinery, Medical Imaging & Diagnostic Equipment, Packaging Equipment, Printing Presses, Robotics, Textile Machinery, Wind Turbines
Pitch Dia. - Timing Belt Pulleys
3.409 in
Construction
Solid With Flanges
Width - Timing Belts
30 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P34-8M-30-SH
Zoro #
G515711528
UPC #
806372070340
Country of Origin
China

Dimensions

Outside Dia. - Timing Belt Pulleys
3.354 in
Pitch Dia. - Timing Belt Pulleys
3.409 in
Width - Timing Belts
30 mm

Details

Application
Actuators, Blowers, Conveyors, Engines, Fans, Industrial Machinery, Medical Imaging & Diagnostic Equipment, Packaging Equipment, Printing Presses, Robotics, Textile Machinery, Wind Turbines
Construction
Solid With Flanges
Bore Type
QD Bushed
Max. Bore (In.)
1.625 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.