
HTD Timing Pulley, 34 Number of Teeth, 5.858'' Outer Diameter
Mfr # P34-14M-40-SK
Zoro # G915717014
product price: $240.99
/ea
Free Shipping & Returns
Key Features
Bore Type
QD Bushed
Outside Dia. - Timing Belt Pulleys
5.858 in
Application
Actuators, Blowers, Conveyors, Engines, Fans, Industrial Machinery, Medical Imaging & Diagnostic Equipment, Packaging Equipment, Printing Presses, Robotics, Textile Machinery, Wind Turbines
Width - Timing Belts
40 mm
Construction
Solid With Flanges
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P34-14M-40-SK
Zoro #
G915717014
UPC #
806372070302
Country of Origin
China
Dimensions
Outside Dia. - Timing Belt Pulleys
5.858 in
Width - Timing Belts
40 mm
Pitch Dia. - Timing Belt Pulleys
5.965 in
Details
Bore Type
QD Bushed
Application
Actuators, Blowers, Conveyors, Engines, Fans, Industrial Machinery, Medical Imaging & Diagnostic Equipment, Packaging Equipment, Printing Presses, Robotics, Textile Machinery, Wind Turbines
Construction
Solid With Flanges
Max. Bore (In.)
2.5 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.