Shop MASTERDRIVE
See all product information
Create Account
HTD Timing Pulley, 34 Number of Teeth, 5.858'' Outer Diameter
- Mfr # P34-14M-85-SK
- Zoro # G915716949
product price:Â
$
325.99
/ea
Free Shipping & Returns
Key Features
Pitch Dia. - Timing Belt Pulleys
5.965 in
Outside Dia. - Timing Belt Pulleys
5.858 in
Max. Bore (In.)
2.5 in
Construction
Solid With Flanges
Width - Timing Belts
85 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P34-14M-85-SK
- Zoro #
- G915716949
- UPC #
- 806372070326
- Country of Origin
- China
- Max. Bore (In.)
- 2.5 in
- Construction
- Solid With Flanges
- Bore Type
- QD Bushed
- Application
- Actuators, Blowers, Conveyors, Engines, Fans, Industrial Machinery, Medical Imaging & Diagnostic Equipment, Packaging Equipment, Printing Presses, Robotics, Textile Machinery, Wind Turbines
Dimensions
- Pitch Dia. - Timing Belt Pulleys
- 5.965 in
- Outside Dia. - Timing Belt Pulleys
- 5.858 in
- Width - Timing Belts
- 85 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.