
HTD Timing Pulley, 36 Number of Teeth, 2.21'' Outer Diameter
Mfr # P36-5M-25-PB
Zoro # G115710655
product price: $93.59
/ea
Free Shipping & Returns
Key Features
Width - Timing Belts
25 mm
Max. Bore (In.)
1 in
Application
Actuators, Blowers, Conveyors, Engines, Fans, Industrial Machinery, Medical Imaging & Diagnostic Equipment, Packaging Equipment, Printing Presses, Robotics, Textile Machinery, Wind Turbines
Pitch Dia. - Timing Belt Pulleys
2.26 in
Bore Type
Stock Plain Bore
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P36-5M-25-PB
Zoro #
G115710655
UPC #
806372126993
Country of Origin
China
Dimensions
Width - Timing Belts
25 mm
Pitch Dia. - Timing Belt Pulleys
2.26 in
Outside Dia. - Timing Belt Pulleys
2.21 in
Details
Max. Bore (In.)
1 in
Application
Actuators, Blowers, Conveyors, Engines, Fans, Industrial Machinery, Medical Imaging & Diagnostic Equipment, Packaging Equipment, Printing Presses, Robotics, Textile Machinery, Wind Turbines
Bore Type
Stock Plain Bore
Construction
Solid With Flanges
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.