Zoro Homepage

HTD Timing Pulley, 36 Number of Teeth, 6.209'' Outer Diameter

  • Mfr # P36-14M-85-SF

  • Zoro # G415716883


product price: $351.99
/ea
Free Shipping & Returns

Key Features

Pitch Dia. - Timing Belt Pulleys
6.316 in
Application
Actuators, Blowers, Conveyors, Engines, Fans, Industrial Machinery, Medical Imaging & Diagnostic Equipment, Packaging Equipment, Printing Presses, Robotics, Textile Machinery, Wind Turbines
Construction
Solid With Flanges
Bore Type
QD Bushed
Max. Bore (In.)
2.875 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P36-14M-85-SF
Zoro #
G415716883
UPC #
806372070418
Country of Origin
China

Dimensions

Pitch Dia. - Timing Belt Pulleys
6.316 in
Width - Timing Belts
85 mm
Outside Dia. - Timing Belt Pulleys
6.209 in

Details

Application
Actuators, Blowers, Conveyors, Engines, Fans, Industrial Machinery, Medical Imaging & Diagnostic Equipment, Packaging Equipment, Printing Presses, Robotics, Textile Machinery, Wind Turbines
Construction
Solid With Flanges
Bore Type
QD Bushed
Max. Bore (In.)
2.875 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.