
HTD Timing Pulley, 38 Number of Teeth, 2.34'' Outer Diameter
Mfr # P38-5M-25-JA
Zoro # G815710788
product price: $86.79
/ea
Free Shipping & Returns
Key Features
Outside Dia. - Timing Belt Pulleys
2.34 in
Construction
Solid With Flanges
Pitch Dia. - Timing Belt Pulleys
2.38 in
Max. Bore (In.)
1.1875 in
Bore Type
QD Bushed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P38-5M-25-JA
Zoro #
G815710788
UPC #
806372127006
Country of Origin
China
Dimensions
Outside Dia. - Timing Belt Pulleys
2.34 in
Pitch Dia. - Timing Belt Pulleys
2.38 in
Width - Timing Belts
25 mm
Details
Construction
Solid With Flanges
Max. Bore (In.)
1.1875 in
Bore Type
QD Bushed
Application
Actuators, Blowers, Conveyors, Engines, Fans, Industrial Machinery, Medical Imaging & Diagnostic Equipment, Packaging Equipment, Printing Presses, Robotics, Textile Machinery, Wind Turbines
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.