Zoro Homepage

HTD Timing Pulley, 40 Number of Teeth, 3.957'' Outer Diameter

  • Mfr # P40-8M-50-SH

  • Zoro # G815712348


product price: $200.99
/ea
Free Shipping & Returns

Key Features

Application
Actuators, Blowers, Conveyors, Engines, Fans, Industrial Machinery, Medical Imaging & Diagnostic Equipment, Packaging Equipment, Printing Presses, Robotics, Textile Machinery, Wind Turbines
Bore Type
QD Bushed
Construction
Solid With Flanges
Outside Dia. - Timing Belt Pulleys
3.957 in
Max. Bore (In.)
1.625 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P40-8M-50-SH
Zoro #
G815712348
UPC #
806372070623
Country of Origin
China

Dimensions

Outside Dia. - Timing Belt Pulleys
3.957 in
Pitch Dia. - Timing Belt Pulleys
4.01 in
Width - Timing Belts
50 mm

Details

Application
Actuators, Blowers, Conveyors, Engines, Fans, Industrial Machinery, Medical Imaging & Diagnostic Equipment, Packaging Equipment, Printing Presses, Robotics, Textile Machinery, Wind Turbines
Bore Type
QD Bushed
Construction
Solid With Flanges
Max. Bore (In.)
1.625 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.