Zoro Homepage

HTD Timing Pulley, 44 Number of Teeth, 2.71'' Outer Diameter

  • Mfr # P44-5M-15-JA

  • Zoro # G715710604


product price: $86.79
/ea
Free Shipping & Returns

Key Features

Construction
Solid With Flanges
Max. Bore (In.)
1.1875 in
Application
Actuators, Blowers, Conveyors, Engines, Fans, Industrial Machinery, Medical Imaging & Diagnostic Equipment, Packaging Equipment, Printing Presses, Robotics, Textile Machinery, Wind Turbines
Bore Type
QD Bushed
Width - Timing Belts
15 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P44-5M-15-JA
Zoro #
G715710604
UPC #
806372126863
Country of Origin
China

Dimensions

Width - Timing Belts
15 mm
Pitch Dia. - Timing Belt Pulleys
2.76 in
Outside Dia. - Timing Belt Pulleys
2.71 in

Details

Construction
Solid With Flanges
Max. Bore (In.)
1.1875 in
Application
Actuators, Blowers, Conveyors, Engines, Fans, Industrial Machinery, Medical Imaging & Diagnostic Equipment, Packaging Equipment, Printing Presses, Robotics, Textile Machinery, Wind Turbines
Bore Type
QD Bushed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.