
HTD Timing Pulley, 48 Number of Teeth, 4.76'' Outer Diameter
Mfr # P48-8M-50-SD
Zoro # G215712269
product price: $209.99
/ea
Free Shipping & Returns
Key Features
Outside Dia. - Timing Belt Pulleys
4.76 in
Bore Type
QD Bushed
Pitch Dia. - Timing Belt Pulleys
4.812 in
Application
Actuators, Blowers, Conveyors, Engines, Fans, Industrial Machinery, Medical Imaging & Diagnostic Equipment, Packaging Equipment, Printing Presses, Robotics, Textile Machinery, Wind Turbines
Construction
Solid With Flanges
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P48-8M-50-SD
Zoro #
G215712269
UPC #
806372070876
Country of Origin
China
Dimensions
Outside Dia. - Timing Belt Pulleys
4.76 in
Pitch Dia. - Timing Belt Pulleys
4.812 in
Width - Timing Belts
50 mm
Details
Bore Type
QD Bushed
Application
Actuators, Blowers, Conveyors, Engines, Fans, Industrial Machinery, Medical Imaging & Diagnostic Equipment, Packaging Equipment, Printing Presses, Robotics, Textile Machinery, Wind Turbines
Construction
Solid With Flanges
Max. Bore (In.)
1.9375 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.